Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Conduit Body Cover and Gasket, 1 in. Trade, Stamped Steel, Form 8, Screw-On Mount

SKU: 66227601832
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cover Type: Conduit Body Blank Cover and Gasket
Installation: Screw-On Mount
Material: Stamped Steel
Trade Size: 1 in.
Form/Series: Form 8
Manufacturer Series: Condulet
Conduit Body Covers: Cover Type - Conduit Body Blank Cover and Gasket; Installation - Screw-On Mount; Material - Stamped Steel; Trade Size - 1"; Form/Series - Form 8; Manufacturer Series - Condulet