EATON CROUSE-HINDS SERIES #K50SG

Conduit Body Cover and Gasket, 1/2 in. Trade, Stamped Steel, Form 5, Screw-On Mount

SKU: 66227700275
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cover Type: Conduit Body Blank Cover and Gasket
Installation: Screw-On Mount
Material: Stamped Steel
Trade Size: 1/2 in.
Form/Series: Form 5
Description
Conduit Body Covers: Cover Type - Conduit Body Blank Cover and Gasket; Installation - Screw-On Mount; Material - Stamped Steel; Trade Size - 1/2"; Form/Series - Form 5