Menu Search
Conduit Body Covers Conduit Body Blank Cover and Gasket 2-1/2 and 3 in. Die Cast Aluminum Screw-On Mount

EATON CROUSE-HINDS SERIES #850G

Conduit Body Blank Cover and Gasket 2-1/2 and 3 in. Die Cast Aluminum Screw-On Mount

SKU #66227700561
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cover Type: Conduit Body Blank Cover and Gasket
Installation: Screw-On Mount
Material: Die Cast Aluminum
Trade Size: 2-1/2 in. and 3 in.
Form/Series: Series 5