Menu Search
Conduit Body Covers Conduit Body Blank Cover and Gasket 2-1/2" & 3" Cast Aluminum Screw-On Mount
EATON CROUSE-HINDS SERIES #BG88-SA

Condulet Conduit Body Blank Cover and Gasket 2-1/2" & 3" Cast Aluminum Screw-On Mount

SKU # 78227412692
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cover Type: Conduit Body Blank Cover and Gasket
Installation: Screw-On Mount
Material: Cast Aluminum
Trade Size: 2-1/2 in. and 3 in.
Form/​Series: Mogul