Menu Search
Conduit Body Covers Conduit Body Blank Cover and Gasket 1-1/4" Stamped Steel Snaptight Mount

EATON CROUSE-HINDS SERIES #470SG

Condulet Conduit Body Blank Cover and Gasket 1-1/4" Stamped Steel Snaptight Mount

SKU #78227436121
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cover Type: Conduit Body Blank Cover and Gasket
Installation: Snaptight Mount
Material: Stamped Steel
Trade Size: 1-1/4 in.
Form/Series: Form 7