Menu Search
Conduit Body Covers Conduit Body Blank Cover and Gasket 1" & 1-1/4" Feraloy Iron Alloy Screw-On Mount

EATON CROUSE-HINDS SERIES #BG48

Condulet Conduit Body Blank Cover and Gasket 1" & 1-1/4" Feraloy Iron Alloy Screw-On Mount

SKU #78227410170
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cover Type: Conduit Body Blank Cover and Gasket
Installation: Screw-On Mount
Material: Feraloy Iron Alloy
Trade Size: 1 in. and 1-1/4 in.
Form/Series: Mogul