Menu Search
Conduit Body Covers Conduit Body Blank Cover 3/4" Stamped Steel Screw-On Mount

EATON CROUSE-HINDS SERIES #K75S

Conduit Body Blank Cover 3/4" Stamped Steel Screw-On Mount

SKU #78227475644
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cover Type: Conduit Body Blank Cover
Installation: Screw-On Mount
Material: Stamped Steel
Trade Size: 3/4 in.