Menu Search
Conduit Body Covers Conduit Body Blank Cover 3/4" Feraloy Iron Alloy Wedgenut Mount
EATON CROUSE-HINDS SERIES #270F

Condulet Conduit Body Blank Cover 3/4" Feraloy Iron Alloy Wedgenut Mount

SKU # 78227400230
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cover Type: Conduit Body Blank Cover
Installation: Wedgenut Mount
Material: Feraloy Iron Alloy
Trade Size: 3/4 in.
Form/​Series: Form 7