Menu Search
Conduit Body Covers Conduit Body Blank Cover 2-1/2" & 3" Stamped Steel Screw-On Mount

EATON CROUSE-HINDS SERIES #K250S

Condulet Conduit Body Blank Cover 2-1/2" & 3" Stamped Steel Screw-On Mount

SKU #78227475648
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cover Type: Conduit Body Blank Cover
Installation: Screw-On Mount
Material: Stamped Steel
Trade Size: 2-1/2 in. and 3 in.
Form/Series: Form 5