Menu Search
Conduit Body Covers Conduit Body Blank Cover 1" Feraloy Iron Alloy Wedgenut Mount

EATON CROUSE-HINDS SERIES #370F

Condulet Conduit Body Blank Cover 1" Feraloy Iron Alloy Wedgenut Mount

SKU #78227400280
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cover Type: Conduit Body Blank Cover
Installation: Wedgenut Mount
Material: Feraloy Iron Alloy
Trade Size: 1 in.
Form/Series: Form 7