Menu Search
Conduit Body Covers Conduit Body Blank Cover 1" Cast Aluminum Wedgenut Mount
EATON CROUSE-HINDS SERIES #370F-SA

Condulet Conduit Body Blank Cover 1" Cast Aluminum Wedgenut Mount

SKU # 78227400281
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cover Type: Conduit Body Blank Cover
Installation: Wedgenut Mount
Material: Cast Aluminum
Trade Size: 1 in.
Form/​Series: Form 7