EATON CROUSE-HINDS SERIES #590

Conduit Body Blank Cover 1-1/2" Stamped Aluminum Screw-On Mount

SKU: 78227400410
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cover Type: Conduit Body Blank Cover
Installation: Screw-On Mount
Material: Stamped Aluminum
Trade Size: 1-1/2 in.
Form/Series: Mark 9
Manufacturer Series: Condulet
Description
Conduit Body Covers: Cover Type - Conduit Body Blank Cover; Installation - Screw-On Mount; Material - Stamped Aluminum; Trade Size - 1-1/2"; Form/Series - Mark 9; Manufacturer Series - Condulet