Conduit Body Blank Cover 3/4" Stamped Steel, PVC Coated Wedgenut Mount

SKU: 98004007262
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cover Type: Conduit Body Blank Cover
Installation: Wedgenut Mount
Material: Stamped Steel, PVC Coated
Trade Size: 3/4 in.
Form/Series: Form 7
Conduit Body Covers: Cover Type - Conduit Body Blank Cover; Installation - Wedgenut Mount; Material - Stamped Steel, PVC Coated; Trade Size - 3/4"; Form/Series - Form 7