Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Conduit Body Blank Cover and Gasket 3/4" Gray Iron Wedgenut Mount

SKU: 78138116772
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cover Type: Conduit Body Blank Cover and Gasket
Installation: Wedgenut Mount
Material: Gray Iron
Trade Size: 3/4 in.
Form/Series: FM7
Manufacturer Series: Unilet
Conduit Body Covers: Cover Type - Conduit Body Blank Cover and Gasket; Installation - Wedgenut Mount; Material - Gray Iron; Trade Size - 3/4"; Form/Series - FM7; Additional Information - Form-IN-Place Cover w/Integral Gasket; Manufacturer Series - Unilet
Additional Info: Form-IN-Place Cover w/Integral Gasket