Menu Search
Conduit Body Covers Conduit Body Blank Cover and Gasket 3-1/2" & 4" Stamped Aluminum Wedgenut Mount
APPLETON #APP970IGSA

Unilet® Conduit Body Blank Cover and Gasket 3-1/2" & 4" Stamped Aluminum Wedgenut Mount

SKU # 78138116770
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cover Type: Conduit Body Blank Cover and Gasket
Installation: Wedgenut Mount
Material: Stamped Aluminum
Trade Size: 3-1/2 in. and 4 in.
Form/​Series: FM7

Additional Info: Form-IN-Place Cover w/Integral Gasket