APPLETON #APP670IGSA

Conduit Body Blank Cover and Gasket 2" Stamped Aluminum Wedgenut Mount

SKU: 78138116765
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cover Type: Conduit Body Blank Cover and Gasket
Installation: Wedgenut Mount
Material: Stamped Aluminum
Trade Size: 2 in.
Form/Series: FM7
Manufacturer Series: Unilet
Description
Conduit Body Covers: Cover Type - Conduit Body Blank Cover and Gasket; Installation - Wedgenut Mount; Material - Stamped Aluminum; Trade Size - 2"; Form/Series - FM7; Additional Information - Form-IN-Place Cover w/Integral Gasket; Manufacturer Series - Unilet
Additional Info: Form-IN-Place Cover w/Integral Gasket