Menu Search
Conduit Body Covers Conduit Body Blank Cover and Gasket 2" Gray Iron Wedgenut Mount

APPLETON #680FIG

Unilet® Conduit Body Blank Cover and Gasket 2" Gray Iron Wedgenut Mount

SKU #78138116805
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cover Type: Conduit Body Blank Cover and Gasket
Installation: Wedgenut Mount
Material: Gray Iron
Trade Size: 2 in.
Form/Series: FM8

Additional Info: Form-IN-Place Cover w/Integral Gasket