Menu Search
APPLETON #APP370FIG

Unilet® Conduit Body Blank Cover and Gasket 1" Gray Iron Wedgenut Mount

SKU # 78138116774
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Conduit Body Blank Cover and Gasket
Installation: Wedgenut Mount
Material: Gray Iron
Trade Size: 1 in.
Form/​Series: FM7

Additional Info: Form-IN-Place Cover w/Integral Gasket