Menu Search
APPLETON #590IG

Unilet® Conduit Body Blank Cover and Gasket 1-1/2" Stamped Aluminum Wedgenut Mount

SKU # 78138116812
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Conduit Body Blank Cover and Gasket
Installation: Wedgenut Mount
Material: Stamped Aluminum
Trade Size: 1-1/2 in.
Form/​Series: FM9

Additional Info: Form-IN-Place Cover w/Integral Gasket