Menu Search

APPLETON #APP570FIG

Unilet® Conduit Body Blank Cover and Gasket 1-1/2" Gray Iron Wedgenut Mount

SKU: 78138116776
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cover Type: Conduit Body Blank Cover and Gasket
Installation: Wedgenut Mount
Material: Gray Iron
Trade Size: 1-1/2 in.
Form/Series: FM7
Description
Conduit Body Covers: Cover Type - Conduit Body Blank Cover and Gasket; Installation - Wedgenut Mount; Material - Gray Iron; Trade Size - 1-1/2"; Form/Series - FM7; Additional Information - Form-IN-Place Cover w/Integral Gasket; Manufacturer Series - Unilet
Additional Info: Form-IN-Place Cover w/Integral Gasket