Conduit Body Blank Cover 3/4" Gray Iron Screw-On Mount

SKU: 78138174453
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cover Type: Conduit Body Blank Cover
Installation: Screw-On Mount
Material: Gray Iron
Trade Size: 3/4 in.
Form/Series: Form 8
Manufacturer Series: Unilet
Conduit Body Covers: Cover Type - Conduit Body Blank Cover; Installation - Screw-On Mount; Material - Gray Iron; Trade Size - 3/4"; Form/Series - Form 8; Manufacturer Series - Unilet