Menu Search
Conduit Body Covers Conduit Body Blank Cover 3-1/2" & 4" Stamped Steel Screw-On Mount

APPLETON #K350&400

Unilet® Conduit Body Blank Cover 3-1/2" & 4" Stamped Steel Screw-On Mount

SKU #78138147225
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cover Type: Conduit Body Blank Cover
Installation: Screw-On Mount
Material: Stamped Steel
Trade Size: 3-1/2 in. and 4 in.
Form/Series: FM35/FM85