Menu Search
Conduit Body Covers Conduit Body Blank Cover 2" Stamped Aluminum Screw-On Mount
APPLETON #K200-A

Unilet® Conduit Body Blank Cover 2" Stamped Aluminum Screw-On Mount

SKU # 78138147145
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cover Type: Conduit Body Blank Cover
Installation: Screw-On Mount
Material: Stamped Aluminum
Trade Size: 2 in.
Form/​Series: FM35/FM85