Menu Search
Conduit Body Covers Conduit Body Blank Cover 1" Stamped Aluminum Wedgenut Mount

APPLETON #370SA

Unilet® Conduit Body Blank Cover 1" Stamped Aluminum Wedgenut Mount

SKU #78138160118
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cover Type: Conduit Body Blank Cover
Installation: Wedgenut Mount
Material: Stamped Aluminum
Trade Size: 1 in.
Form/Series: Form 7