Menu Search

APPLETON #K100-A

Unilet® Conduit Body Blank Cover 1" Stamped Aluminum Screw-On Mount

SKU: 78138147065
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cover Type: Conduit Body Blank Cover
Installation: Screw-On Mount
Material: Stamped Aluminum
Trade Size: 1 in.
Form/Series: FM35/FM85
Description
Conduit Body Covers: Cover Type - Conduit Body Blank Cover; Installation - Screw-On Mount; Material - Stamped Aluminum; Trade Size - 1"; Form/Series - FM35/FM85; Manufacturer Series - Unilet