Menu Search
Conduit Body Covers Conduit Body Blank Cover 1" Gray Iron Screw-On Mount

APPLETON #380F

Unilet® Conduit Body Blank Cover 1" Gray Iron Screw-On Mount

SKU #78138174454
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cover Type: Conduit Body Blank Cover
Installation: Screw-On Mount
Material: Gray Iron
Trade Size: 1 in.
Form/Series: Form 8