Menu Search
APPLETON #370FSA

Unilets™ Conduit Body Blank Cover 1" Cast Aluminum Wedgenut Mount

SKU # 78138160128
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Conduit Body Blank Cover
Installation: Wedgenut Mount
Material: Cast Aluminum
Trade Size: 1 in.
Form/​Series: Form 7