Menu Search

APPLETON #170

Unilet® Conduit Body Blank Cover 1/2" Stamped Steel Wedgenut Mount

SKU: 78138150741
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cover Type: Conduit Body Blank Cover
Installation: Wedgenut Mount
Material: Stamped Steel
Trade Size: 1/2 in.
Form/Series: Form 7
Description
Conduit Body Covers: Cover Type - Conduit Body Blank Cover; Installation - Wedgenut Mount; Material - Stamped Steel; Trade Size - 1/2"; Form/Series - Form 7; Manufacturer Series - Unilet