Menu Search
TOPAZ ELECTRIC CORP #T1M

Conduit Outlet Body, Rigid Conduit Malleable Iron T 1/2"

SKU # 75133821830
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Outlet Body
Configuration: T
Hub Size: 1/2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Malleable Iron
Number of Hubs: 3
Hub Placement: Tee
Access: Side

Conduit Bodies: Type - Conduit Outlet Body; Configuration - T; Hub Size - 1/2"; Installation - Threaded; Application - Rigid Conduit; Cover - Cover Not Included; Material - Malleable Iron; Number of Hubs - 3; Hub Placement - Tee; Access - Side