Menu Search
Search
TOPAZ ELECTRIC CORP #LR2M

Conduit Outlet Body, Rigid Conduit Malleable Iron LR 3/4"

SKU # 75133821350
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Outlet Body
Configuration: LR
Hub Size: 3/4 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Malleable Iron
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Right Side

Conduit Bodies: Type - Conduit Outlet Body; Configuration - LR; Hub Size - 3/4"; Installation - Threaded; Application - Rigid Conduit; Cover - Cover Not Included; Material - Malleable Iron; Number of Hubs - 2; Hub Placement - 90-Degree; Access - Right Side