Menu Search
Conduit Bodies Conduit Outlet Body, Rigid Conduit Malleable Iron LR 1"

TOPAZ ELECTRIC CORP #LR3M

Conduit Outlet Body, Rigid Conduit Malleable Iron LR 1"

SKU #75133821360
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit Outlet Body
Configuration: LR
Hub Size: 1 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Malleable Iron
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Right Side

Conduit Bodies: Type - Conduit Outlet Body; Configuration - LR; Hub Size - 1"; Installation - Threaded; Application - Rigid Conduit; Cover - Cover Not Included; Material - Malleable Iron; Number of Hubs - 2; Hub Placement - 90-Degree; Access - Right Side