Conduit Outlet Body, Rigid Conduit Malleable Iron LB 3/4"

SKU: 75133820950
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Conduit Outlet Body
Configuration: LB
Hub Size: 3/4 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Malleable Iron
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back
Conduit Bodies: Type - Conduit Outlet Body; Configuration - LB; Hub Size - 3/4"; Installation - Threaded; Application - Rigid Conduit; Cover - Cover Not Included; Material - Malleable Iron; Number of Hubs - 2; Hub Placement - 90-Degree; Access - Back