Menu Search
Conduit Bodies Conduit Outlet Body, Rigid Conduit Aluminum LR 2-1/2 in.

TOPAZ ELECTRIC CORP #LR7

Conduit Outlet Body, Rigid Conduit Aluminum LR 2-1/2 in.

SKU #75133821300
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Conduit Outlet Body
Configuration: LR
Hub Size: 2-1/2 in.
Application: Rigid Conduit
Material: Aluminum
Number of Hubs: 2

Conduit Bodies: Type - Conduit Outlet Body; Configuration - LR; Hub Size - 2-1/2 in.; Application - Rigid Conduit; Material - Aluminum; Number of Hubs - 2