TOPAZ ELECTRIC CORP #T1SS

Conduit Outlet Body, EMT or Rigid Conduit Aluminum T 1/2"

SKU: 75133821732
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Conduit Outlet Body
Configuration: T
Hub Size: 1/2 in.
Installation: Set-Screw or Threaded
Application: EMT or Rigid Conduit
Cover: Cover & Gasket Included
Material: Aluminum
Number of Hubs: 3
Hub Placement: Tee
Access: Side
Description
Conduit Bodies: Type - Conduit Outlet Body; Configuration - T; Hub Size - 1/2"; Installation - Set-Screw or Threaded; Application - EMT or Rigid Conduit; Cover - Cover & Gasket Included; Material - Aluminum; Number of Hubs - 3; Hub Placement - Tee; Access - Side