Menu Search
TOPAZ ELECTRIC CORP #T4SS

Conduit Outlet Body, EMT or Rigid Conduit Aluminum T 1-1/4"

SKU # 75133821762
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Outlet Body
Configuration: T
Hub Size: 1-1/4 in.
Installation: Set-Screw or Threaded
Application: EMT or Rigid Conduit
Cover: Cover & Gasket Included
Material: Aluminum
Number of Hubs: 3
Hub Placement: Tee
Access: Side

Conduit Bodies: Type - Conduit Outlet Body; Configuration - T; Hub Size - 1-1/4"; Installation - Set-Screw or Threaded; Application - EMT or Rigid Conduit; Cover - Cover & Gasket Included; Material - Aluminum; Number of Hubs - 3; Hub Placement - Tee; Access - Side