Menu Search
Conduit Bodies Conduit Outlet Body, EMT or Rigid Conduit Aluminum LR 1"
TOPAZ ELECTRIC CORP #LR3SS

Conduit Outlet Body, EMT or Rigid Conduit Aluminum LR 1"

SKU # 75133821262
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Conduit Outlet Body
Configuration: LR
Hub Size: 1 in.
Installation: Set-Screw or Threaded
Application: EMT or Rigid Conduit
Cover: Cover Not Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Right Side

Conduit Bodies: Type - Conduit Outlet Body; Configuration - LR; Hub Size - 1"; Installation - Set-Screw or Threaded; Application - EMT or Rigid Conduit; Cover - Cover Not Included; Material - Aluminum; Number of Hubs - 2; Hub Placement - 90-Degree; Access - Right Side