TOPAZ ELECTRIC CORP #LB4SS

Conduit Outlet Body, EMT or Rigid Conduit Aluminum LB 1-1/4"

SKU: 75133820872
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Conduit Outlet Body
Configuration: LB
Hub Size: 1-1/4 in.
Installation: Set-Screw or Threaded
Application: EMT or Rigid Conduit
Cover: Cover Not Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back
Description
Conduit Bodies: Type - Conduit Outlet Body; Configuration - LB; Hub Size - 1-1/4"; Installation - Set-Screw or Threaded; Application - EMT or Rigid Conduit; Cover - Cover Not Included; Material - Aluminum; Number of Hubs - 2; Hub Placement - 90-Degree; Access - Back