Menu Search
Conduit Bodies Conduit Outlet Body, EMT Aluminum C 1"

TOPAZ ELECTRIC CORP #EC3

Conduit Outlet Body, EMT Aluminum C 1"

SKU #75133820430
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Conduit Outlet Body
Configuration: C
Hub Size: 1 in.
Installation: Set-Screw
Application: EMT
Cover: Cover Not Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: Straight
Access: Side

Conduit Bodies: Type - Conduit Outlet Body; Configuration - C; Hub Size - 1"; Installation - Set-Screw; Application - EMT; Cover - Cover Not Included; Material - Aluminum; Number of Hubs - 2; Hub Placement - Straight; Access - Side