Menu Search

TOPAZ ELECTRIC CORP #LB2

Conduit Body; IMC, Rigid; Aluminum; 90 deg., (2) 3/4 in. hubs

SKU #78133820850
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Conduit Outlet Body
Configuration: LB
Hub Size: 3/4 in.
Installation: Threaded
Application: Rigid Conduit, IMC
Material: Copper Free Die Cast Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back

Conduit Bodies: Type - Conduit Outlet Body; Configuration - LB; Hub Size - 3/4 in.; Installation - Threaded; Application - Rigid Conduit, IMC; Material - Copper Free Die Cast Aluminum; Number of Hubs - 2; Hub Placement - 90-Degree; Access - Back; Additional Information - Dimension: 5.09 in. L x 1.54 in. W x 2.43 in. H

Additional Info: Dimension: 5.09 in. L x 1.54 in. W x 2.43 in. H