Menu Search
Conduit Bodies Conduit Outlet Body, Rigid Conduit lron Alloy, PVC 40mil Coated LL 1 in.
THOMAS & BETTS #LL38-G

OcalĀ® Conduit Outlet Body, Rigid Conduit lron Alloy, PVC 40mil Coated LL 1 in.

SKU # 70450839293 Manufacturer Series: Blue
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Conduit Outlet Body
Configuration: LL
Hub Size: 1 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: lron Alloy, PVC 40mil Coated
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Left Side
Form/​Series: Form 8

Conduit Bodies: Type - Conduit Outlet Body; Configuration - LL; Hub Size - 1"; Installation - Threaded; Application - Rigid Conduit; Cover - Cover & Gasket Included; Material - lron Alloy, PVC 40mil Coated; Number of Hubs - 2; Hub Placement - 90-Degree; Access - Left Side; Form/Series - Form 8; Additional Information - Color: Gray. Cover Type: PVC Coated Cover w/Gasket; Manufacturer Series - Ocal Blue

Additional Info: Color: Gray. Cover Type: PVC Coated Cover w/Gasket