THOMAS & BETTS #LB58-G

Conduit Outlet Body, Rigid Conduit lron Alloy, PVC 40mil Coated LB 1-1/2 in.

SKU: 70450839070
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Conduit Outlet Body
Configuration: LB
Hub Size: 1-1/2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: lron Alloy, PVC 40mil Coated
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back
Form/Series: Form 8
Manufacturer Series: Ocal Blue
Description
Conduit Bodies: Type - Conduit Outlet Body; Configuration - LB; Hub Size - 1-1/2"; Installation - Threaded; Application - Rigid Conduit; Cover - Cover & Gasket Included; Material - lron Alloy, PVC 40mil Coated; Number of Hubs - 2; Hub Placement - 90-Degree; Access - Back; Form/Series - Form 8; Additional Information - Color: Gray. Cover Type: PVC Coated Cover w/Gasket; Manufacturer Series - Ocal Blue
Additional Info: Color: Gray. Cover Type: PVC Coated Cover w/Gasket