THOMAS & BETTS #C28-G

Conduit Outlet Body, Rigid Conduit lron Alloy, PVC 40mil Coated C 3/4 in.

SKU: 70450835846
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Conduit Outlet Body
Configuration: C
Hub Size: 3/4 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: lron Alloy, PVC 40mil Coated
Number of Hubs: 2
Hub Placement: Straight
Access: Side
Form/Series: Form 8
Manufacturer Series: Ocal Blue
Description
Conduit Bodies: Type - Conduit Outlet Body; Configuration - C; Hub Size - 3/4"; Installation - Threaded; Application - Rigid Conduit; Cover - Cover & Gasket Included; Material - lron Alloy, PVC 40mil Coated; Number of Hubs - 2; Hub Placement - Straight; Access - Side; Form/Series - Form 8; Additional Information - Color: Gray. Cover Type: PVC Coated Cover w/Gasket; Manufacturer Series - Ocal Blue
Additional Info: Color: Gray. Cover Type: PVC Coated Cover w/Gasket