Menu Search
THOMAS & BETTS #LL125M

Conduit Body; Rigid; Iron; 90 deg., (2) 1-1/4 in. hubs

SKU # 78621096128 Manufacturer Series: Series 35
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 1-1/4 in.
Type: Conduit Outlet Body
Configuration: LL
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Malleable Iron
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Left Side
Form/​Series: 35/5