Conduit Body; Rigid; Iron; T-shaped, (3) 1 in. hubs

SKU: 78621096073
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Conduit Outlet Body
Configuration: T
Hub Size: 1 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Malleable Iron
Number of Hubs: 3
Hub Placement: Tee
Access: Side
Form/Series: 35/5
Manufacturer Series: Series 35
Conduit Bodies: Type - Conduit Outlet Body; Configuration - T; Hub Size - 1"; Installation - Threaded; Application - Rigid Conduit; Cover - Cover Not Included; Material - Malleable Iron; Number of Hubs - 3; Hub Placement - Tee; Access - Side; Form/Series - 35/5; Manufacturer Series - Series 35