Conduit Body; Rigid; Iron; T-shaped, (3) 1/2 in. hubs

SKU: 78621069179
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Conduit Outlet Body
Configuration: TB
Hub Size: 1/2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Gray Iron
Number of Hubs: 3
Hub Placement: Tee
Access: Back
Form/Series: Form 7
Manufacturer Series: BlueKote
Conduit Bodies: Type - Conduit Outlet Body; Configuration - TB; Hub Size - 1/2"; Installation - Threaded; Application - Rigid Conduit; Cover - Cover Not Included; Material - Gray Iron; Number of Hubs - 3; Hub Placement - Tee; Access - Back; Form/Series - Form 7; Additional Information - BlueKote Teflon - based internal finish. Epoxy coat outer finish; Manufacturer Series - BlueKote
Additional Info: BlueKote Teflon - based internal finish. Epoxy coat outer finish