THOMAS & BETTS #C27CG-TB

Conduit Body; Rigid; Iron; Straight, (2) 3/4 in. hubs

SKU: 78621091680
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Conduit Outlet Body
Configuration: C
Hub Size: 3/4 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: Gray Iron
Number of Hubs: 2
Hub Placement: Straight
Access: Side
Form/Series: Form 7
Manufacturer Series: BlueKote
Description
Conduit Bodies: Type - Conduit Outlet Body; Configuration - C; Hub Size - 3/4"; Installation - Threaded; Application - Rigid Conduit; Cover - Cover & Gasket Included; Material - Gray Iron; Number of Hubs - 2; Hub Placement - Straight; Access - Side; Form/Series - Form 7; Additional Information - BlueKote Teflon - based internal finish. Epoxy coat outer finish; Manufacturer Series - BlueKote
Additional Info: BlueKote Teflon - based internal finish. Epoxy coat outer finish