Menu Search
THOMAS & BETTS #X150M

Conduit Body; Rigid; Iron; Cross, (4) 1-1/2 in. hubs

SKU # 78621096096 Manufacturer Series: Series 35
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit Outlet Body
Configuration: X
Hub Size: 1-1/2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Malleable Iron
Number of Hubs: 4
Hub Placement: Cross
Access: Side
Form/​Series: 35/5