Menu Search
Conduit Bodies Conduit Body; Rigid; Iron Alloy; Straight, (2) 1/2 in. hubs
THOMAS & BETTS #C17-G

OcalĀ® Conduit Body; Rigid; Iron Alloy; Straight, (2) 1/2 in. hubs

SKU # 70450835828 Manufacturer Series: Blue
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Conduit Outlet Body
Configuration: C
Hub Size: 1/2 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: lron Alloy, PVC 40mil Coated
Number of Hubs: 2
Hub Placement: Straight
Access: Side
Form/​Series: Form 7

Additional Info: Color: Gray. Cover Type: PVC Coated Cover w/Gasket