Menu Search
Conduit Bodies Conduit Body; Rigid; Iron Alloy; 90 deg., (2) 1 in. hubs
THOMAS & BETTS #LB37-G

OcalĀ® Conduit Body; Rigid; Iron Alloy; 90 deg., (2) 1 in. hubs

SKU # 70450839030 Manufacturer Series: Blue
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Conduit Outlet Body
Configuration: LB
Hub Size: 1 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: lron Alloy, PVC 40mil Coated
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back
Form/​Series: Form 7

Additional Info: Color: Gray. Cover Type: PVC Coated Cover w/Gasket