THOMAS & BETTS #LB47-G

Conduit Body; Rigid; Iron Alloy; 90 deg., (2) 1-1/4 in. hubs

SKU: 70450839050
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Conduit Outlet Body
Configuration: LB
Hub Size: 1-1/4 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: lron Alloy, PVC 40mil Coated
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back
Form/Series: Form 7
Manufacturer Series: Ocal Blue
Additional Info: Color: Gray. Cover Type: PVC Coated Cover w/Gasket